Terminal Block, Feed Through, 25mm, Type: ZS25

Item #: 0105929

Cat #: 1SNK 512 010 R0000

UPC: 888614179868

$ 3.34 EA
Company wide:
0 in stock
Documents & Guides
Feed Through Terminal Block. Screw Clamp. Type: M 25/12. Color: Gray. 600V/76A. Size: 25 mm² Block. 12 mm Spacing. Wire Size: 24 - 3 AWG.

Overview

Feed Through Terminal Block. Screw Clamp. Type: M 25/12. Color: Gray. 600V/76A. Size: 25 mm² Block. 12 mm Spacing. Wire Size: 24 - 3 AWG.
Also known as: 888614179868, 1SNK 512 010 R0000, ENT1SNK512010R0000

Specifications

Type: Terminal Block, Screw Clamp
Family / Style: SNK
Amps: 76
Color: Gray
Volts AC: 600
Type: Terminal Block, Screw Clamp
Amps: 76
Volts AC: 600
Family / Style: SNK
Color: Gray