
C Tap, 2-4 AWG, 4-12 AWG, Burial Rated
Item #: 0105901
Cat #: TWCTR2T12
UPC: 783669689426
$ 11.81 EA
Company wide:
185
in stock
Permaground Copper Thin Wall C-Tap, Main Conductor Range 2-4, Tap Range 4-12, Pink Color Code, UL
Overview
Permaground Copper Thin Wall C-Tap, Main Conductor Range 2-4, Tap Range 4-12, Pink Color Code, UL
Manufactured from high conductivity copper, Stamped with wire size, die index and part number, Range taking, UL Listed and CSA Certified for grounding and bonding, Bright dip finish
Also known as: 783669689426, TWCTR2T12, CADTWCTR2T12, step down crimp, COOPER CRIMP
Features & Benefits
- Manufactured from high strength copper alloy for maximum conductivity
- Clearly marked with wire size and die index for easy identification and tooling recommendation
- Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
- Range taking to reduce inventory and give application flexibility
- Bright dip finish resists corrosion and oxidation
Specifications
| Material: | Copper |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 4 - 2 |
| Material: | Copper |
| Allowable Gauge Range: | 4 - 2 |
| Standards: | California Proposition 65 |