Compression Connector, 1" Diameter, Raintight, Steel/Zinc

Item #: 0105884

Cat #: 7100GSR

UPC: 687855876655

$ 4.37 EA
Company wide:
745 in stock
Documents & Guides
Compression Connector, 1 Inch Diameter, Raintight, Steel With Zinc Finish, For Use With EMT Conduit

Overview

Compression Connector, 1 Inch Diameter, Raintight, Steel With Zinc Finish, For Use With EMT Conduit

Appleton and O-Z/Gedney offer ETP raintight 7000GSR Series steel EMT compression connectors. They are used to ground and secure EMT raceways to boxes and enclosures in wet conditions. The 7000GSR Series have a male NPS threaded hub and are available with or without an insulated throat.

Also known as: 687855876655, 7100GSR, 1ESRTCN, 1ECNRT

Specifications

Diameter: 1 in
Material: Steel
Finish: Zinc
Insulation: Non-Insulated
Diameter: 1 in
Finish: Zinc
Material: Steel
Insulation: Non-Insulated