2
more

20V MAX* Lithium Ion Brushless Planer (Tool Only)
Item #: 0105866
Cat #: DCP580B
UPC: 885911450126
Company wide:
0
in stock
Documents & Guides
20V MAX* Lithium Ion Brushless Planer (Tool Only), 5/64 in. (2 mm.) Maximum Depth of Cut, 30,000 Cuts Per Minute
Overview
20V MAX* Lithium Ion Brushless Planer (Tool Only), 5/64 in. (2 mm.) Maximum Depth of Cut, 30,000 Cuts Per Minute
The DCP580B features a brushless motor for maximum efficiency, helping to maintain speed under load. With a 3-1/4-in width capacity with 1/256-in adjustments, a rebate capacity of 5/64-in, the planer weighs 6.7 lbs and operates off of the DEWALT 20 V MAX battery system. Lightweight and cordless, the planer can be easily transported around the jobsite without the hassle of a cord. The DCP580B is sold as a bare tool.
Also known as: 885911450126, DCP580B, DEWDCP580B
Features & Benefits
- Brushless motor provides power and runtime
- 30,000 cuts per minute achieve a fast removal rate
- 5/64-in (2mm) maximum depth of cut
- Calibrated depth adjustment knob to 1/256-in (.01mm approximately)
- Precision-machined front and back aluminum shoes ensure parallelism of cut
- Kickstand allows user to rest the planer on work surface without gouging the material
- Precision machined groove in front shoe allows for edge chamfering
- Poly-v drive belt provides increased belt durability
- Ergonomically designed handle provides greater comfort and less user fatigue
Specifications
| Volts AC: | 20 |
| Type: | Corded, Lithium Ion |
| Volts AC: | 20 |
| Type: | Corded, Lithium Ion |