
Uninterruptible Power Supply, 208/600VAC, 20kVA, 18kW, Tower
Item #: 0105852
Cat #: KB2013100000010
UPC: 743172018519
$ 31417.10 EA
Company wide:
0
in stock
Documents & Guides
Uninterruptible Power Supply, Powerware 9355, 208/600 Volt AC, 20 kVA, 18 kW, Tower, Single or Dual Feed
Overview
Uninterruptible Power Supply, Powerware 9355, 208/600 Volt AC, 20 kVA, 18 kW, Tower, Single or Dual Feed
The Eaton 9355 is a mid-size, three-phase uninterruptible power system (UPS) that delivers superior power protection for the ever-expanding loads in today’s space-constrained data centers. The 9355’s space-efficient design and outstanding performance and reliability make it perfect for corporate, telecom, healthcare, banking, industrial and retail applications. Combined with Eaton’s world-class warranty and service plans, expert technical support, and broad selection of options—and backed by 40 years of R&D excellence—the 9355 is the ideal power protection solution for small data centers.
Also known as: 743172018519, KB2013100000010, CUTKB2013100000010
Specifications
| Volts AC: | 480, 240, 208 |
| Volt Amps: | 20kVA |
| Wattage: | 18 kW |
| Volts AC: | 480, 240, 208 |
| Wattage: | 18 kW |
| Volt Amps: | 20kVA |