5W G16 LED Lamp, 27K

Item #: 0105850

Cat #: LED5E12G1627K

UPC: 762148234999

Call for price
Company wide:
0 in stock
TCP LED5E12G1627K G16.5-E12

Overview

TCP LED5E12G1627K G16.5-E12
Also known as: 762148234999, LED5E12G1627K, TCPLED5E12G1627K

Specifications

Wattage: 5
Color Rendering Index (CRI): 80
Lumens: 350
Color Temperature: 2700 (Warm White)
Wattage: 5
Lumens: 350
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)