2HP 1170RPM 3PH 60HZ 184T 3644M TEFC F1

Item #: 0105846

Cat #: EM3614T

UPC: 781568604410

Call for price
Company wide:
0 in stock
Documents & Guides
2HP 1170RPM 3PH 60HZ 184T 3644M TEFC F1

Overview

2HP 1170RPM 3PH 60HZ 184T 3644M TEFC F1
Also known as: 781568604410, EM3614T, BLMEM3614T

Specifications

Phase: 3
Horsepower: 2
Amps: 3.500
Phase: 3
Amps: 3.500
Horsepower: 2