20V Cordless Impact Wrench Kit

Item #: 0105806

Cat #: DCF883M2

UPC: 885911312110

Company wide:
0 in stock
Documents & Guides
Impact Wrench, 20V, Cordless, RPM: 0 - 2300, BPM: Voltage: 20V, Impact Wrench, Weight: 3.6 lbs, Includes: (2) 20V 4.0ah Batteries, Charger & Impact Wrench

Overview

Impact Wrench, 20V, Cordless, RPM: 0 - 2300, BPM: Voltage: 20V, Impact Wrench, Weight: 3.6 lbs, Includes: (2) 20V 4.0ah Batteries, Charger & Impact Wrench

The 20-volt MAX lithium ion 3/8-in impact wrench kit features a compact, lightweight design that fits into all kinds of tight areas. It has 3 LED lights with 20 second delay after trigger release, that helps to provide visibility without shadows. Also features a hog ring anvil to easily change sockets. A 1/2-in square drive. The textured anti-slip comfort grip provides maximum comfort and control for the user. Powered by a XR Li-ion battery with fuel gauge which provides 33% more capacity over standard packs. Applications include driving and removing fasteners in wood, metal or concrete/fastening and removing nuts and bolts/and primarily for use with impact sockets. Includes fast charger, two 20-volt MAX XR premium Li-ion batteries (4.0 Ah) and kit box. Maximum initial battery voltage - measured without a workload - is 20-volt nominal voltage is 18.

Also known as: 885911312110, DCF883M2, DEWDCF883M2

Specifications

Length: 8 13/16 in
Type: Impact Wrench, Kit, Lithium Battery, Charger
Volts DC: 20
Length: 8 13/16 in
Volts DC: 20
Type: Impact Wrench, Kit, Lithium Battery, Charger