APP MLEDNS175P1BU MM LED 175W TYPE

Item #: 0105803

Cat #: MLEDNS175P1BU

UPC: 781381968133

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLEDNS175P1BU MM LED 175W

Overview

APP MLEDNS175P1BU MM LED 175W
Also known as: 781381968133, MLEDNS175P1BU, APPMLEDNS175P1BU

Specifications

Mounting: Stanchion
Wattage: 74
Lumens: 6000
Color Temperature: 5650 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Stanchion
Lumens: 6000
Light Technology: LED
Wattage: 74
Color Temperature: 5650 (Bright White)
Volts AC Range: 120 - 277