LED Floodlight, 120W

Item #: 0105801

Cat #: AMLED77YBH

UPC: 781381319447

Company wide:
0 in stock
Documents & Guides
LED Floodlight/High Bay Luminaire, 120 Watt, Yoke Mount, 347-480VAC

Overview

LED Floodlight/High Bay Luminaire, 120 Watt, Yoke Mount, 347-480VAC
Also known as: 781381319447, AMLED77YBH, APPAMLED77YBH

Specifications

Mounting: Yoke
Wattage: 120
Lumens: 19500
Light Technology: LED
Mounting: Yoke
Lumens: 19500
Wattage: 120
Light Technology: LED