Occupancy Sensor Switch Dimmer, Maestro, Palladium

Item #: 0105790

Cat #: MS-OPS2-PD

UPC: 027557982733

$ 37.55 EA
Company wide:
0 in stock
Documents & Guides
Maestro Occupancy Sensor Switch Dimmer, 120V, 2A, Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Sensor Field-of-View, Palladium

Overview

Maestro Occupancy Sensor Switch Dimmer, 120V, 2A, Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Sensor Field-of-View, Palladium

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 027557982733, MS-OPS2-PD, LUTMSOPS2PD

Specifications

Type: Switch, Adjustable, Low Voltage, Magnetic, Electronic, Occupancy
Volts AC: 120
Family / Style: Maestro
Poles: 1
Color: Palladium
Amps: 2
Dimmable: Yes
Light Technology: Halogen
Angle: 180°
Type: Switch, Adjustable, Low Voltage, Magnetic, Electronic, Occupancy
Family / Style: Maestro
Color: Palladium
Dimmable: Yes
Angle: 180°
Volts AC: 120
Poles: 1
Amps: 2
Light Technology: Halogen