Definite Purpose Control - Contactor

Item #: 0105715

Cat #: C25DRD2251T

UPC: 782116482825

Company wide:
0 in stock
Documents & Guides
25 Amp, 2-Pole, Definite Purpose Contactor, 600V Rated, Open With DIN-Rail Mounting Adapter, Screw/Pressure Plate Terminals, 24V DC Coil. Series: D1.

Overview

25 Amp, 2-Pole, Definite Purpose Contactor, 600V Rated, Open With DIN-Rail Mounting Adapter, Screw/Pressure Plate Terminals, 24V DC Coil. Series: D1.
Also known as: 782116482825, C25DRD2251T, CUTC25DRD2251T

Specifications

Poles: 2
Type: Contactor, Definite Purpose
Volts AC Control: 24
Amps: 25
Volts AC: 600
Poles: 2
Volts AC Control: 24
Volts AC: 600
Type: Contactor, Definite Purpose
Amps: 25