(7) 14 AWG, IMSA Spec 20-1 Signal Cable

Item #: 0105713

Cat #: 147IMSA201

UPC:

$ 2.24 FT
Company wide:
36,416 in stock
(7) 14 AWG, IMSA Spec 20-1 Signal Cable, Jacket: PE, 600V, Stranded Bare Copper Conductor, Direct Burial, Black, Length: 5000 ft Reel.

Overview

(7) 14 AWG, IMSA Spec 20-1 Signal Cable, Jacket: PE, 600V, Stranded Bare Copper Conductor, Direct Burial, Black, Length: 5000 ft Reel.

Signal cables and wire are both types of flexible data cable used in data transmission applications that demand superior signal protection.

Also known as: 147IMSA201

Specifications

Jacket: PE
Material: Copper
Color: Black
Length: 5000 ft
Volts AC: 600
Gauge: 14 AWG
Conductors: 7
Jacket: PE
Color: Black
Volts AC: 600
Conductors: 7
Material: Copper
Length: 5000 ft
Gauge: 14 AWG