10W PAR20 LED Lamp, 30K ***Discontinued***

Item #: 0105709

Cat #: LED10P20D30KNFL

UPC: 762148246220

Call for price
Company wide:
0 in stock
TCP LED10P20D30KNFL DIMMABLE 10W SMOOTH PAR20 25° 3000K ***Discontinued, See Sub***

Overview

TCP LED10P20D30KNFL DIMMABLE 10W SMOOTH PAR20 25° 3000K ***Discontinued, See Sub***
Also known as: 762148246220, LED10P20D30KNFL, TCPLED10P20D30KNFL

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 650
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 650
Wattage: 10
Color Rendering Index (CRI): 82

Customer Reviews

No reviews for this product
(0)