Nylon Tie Tensioning Tool

Item #: 0105706

Cat #: 86570

UPC: 092644865701

$ 31.99 EA
Company wide:
10 in stock
Documents & Guides
Nylon Tie Tensioning Tool, Nylon Tensioning Tool tensions up to 65-Pound (29.5 kg)

Overview

Nylon Tie Tensioning Tool, Nylon Tensioning Tool tensions up to 65-Pound (29.5 kg)

Klein Tools Nylon Tie Tensioning Tools are designed to work with ties rated at 120 to 250 pounds. This manual version can supply up to 65 pounds of tension. It also features handle grips for comfort.

Also known as: 092644865701, 86570, KLE86570

Specifications

Width: 12 mm
Material: Nylon
Standards: California Proposition 65
Width: 12 mm
Standards: California Proposition 65
Material: Nylon