7W PAR16 LED Lamp, 27K

Item #: 0105705

Cat #: LED7P1627KNFL

UPC: 762148247944

Company wide:
0 in stock
TCP LED7P1627KNFL DIMMABLE 7W PAR16 2700K 20°

Overview

TCP LED7P1627KNFL DIMMABLE 7W PAR16 2700K 20°
Also known as: 762148247944, LED7P1627KNFL, TCPLED7P1627KNFL

Specifications

Wattage: 7
Lumens: 500
Wattage: 7
Lumens: 500