40Hp, 50Hp, ACS550, VFD, N3R, PUMP PANEL

Item #: 0105610
Cat #: ACS550-PD-143A-2+C192
UPC:
Call for price
Company wide:
0 in stock
3-Phase Supply Voltage, 208 - 240V AC, NEMA 3R, Pump Panel Configuration, 3-Phase Output, Normal Duty: 50 Hp. Heavy Duty: 40 Hp. Normal Duty: 143 Amp. Heavy Duty: 114 Amp. H: 49" W: 32.36" D: 22.88" Weight: 330Lbs., Includes Standard: NEMA/UL 3R Enclosure, ABB Advanced Keypad on Door, Service Entrance Rated, Lightning/Surge Protection, 22mm Pilot Devices (Including 5k Speed Pot, Hand/Off/Auto Selector Switch, Pilot Lights: Drive Ready, Drive Run, Drive Fault), CPT W/ Extra 100va, and Condensation Heater In The Cabinet. *** SINGLE PHASE INPUT CAPABLE, 50% DERATE OF AMPS AND HP, See Catalog for more info ***

Overview

3-Phase Supply Voltage, 208 - 240V AC, NEMA 3R, Pump Panel Configuration, 3-Phase Output, Normal Duty: 50 Hp. Heavy Duty: 40 Hp. Normal Duty: 143 Amp. Heavy Duty: 114 Amp. H: 49" W: 32.36" D: 22.88" Weight: 330Lbs., Includes Standard: NEMA/UL 3R Enclosure, ABB Advanced Keypad on Door, Service Entrance Rated, Lightning/Surge Protection, 22mm Pilot Devices (Including 5k Speed Pot, Hand/Off/Auto Selector Switch, Pilot Lights: Drive Ready, Drive Run, Drive Fault), CPT W/ Extra 100va, and Condensation Heater In The Cabinet. *** SINGLE PHASE INPUT CAPABLE, 50% DERATE OF AMPS AND HP, See Catalog for more info ***
Easy to use drives that provide reliable pump control are vital to the health of your crops and your bottom line. ABB drives help you protect your investment by safeguarding your system and enabling it to run efficiently to provide the value and dependability you demand.
Also known as: ACS550-PD-143A-2+C192, ABBACS550PD143A2PP, motor Killer,

Specifications

Phase: 3
Horsepower: 40, 50
Volts AC: 240, 208
Type: Irrigation Drive
Family / Style: ACS550
Phase: 3
Volts AC: 240, 208
Family / Style: ACS550
Horsepower: 40, 50
Type: Irrigation Drive

Customer Reviews

No reviews for this product
(0)