30Hp, 40Hp, ACS550, VFD, N3R, PUMP PANEL

Item #: 0105609
Cat #: ACS550-PD-114A-2+C192
UPC:
Call for price
Company wide:
0 in stock
3-Phase Supply Voltage, 208 - 240V AC, NEMA 3R, Pump Panel Configuration, 3-Phase Output, Normal Duty: 40 Hp. Heavy Duty: 30 Hp. Normal Duty: 114 Amp. Heavy Duty: 88 Amp. H: 49" W: 32.36" D: 22.88" Weight: 320Lbs., Includes Standard: NEMA/UL 3R Enclosure, ABB Advanced Keypad on Door, Service Entrance Rated, Lightning/Surge Protection, 22mm Pilot Devices (Including 5k Speed Pot, Hand/Off/Auto Selector Switch, Pilot Lights: Drive Ready, Drive Run, Drive Fault), CPT W/ Extra 100va, and Condensation Heater In The Cabinet. *** SINGLE PHASE INPUT CAPABLE, 50% DERATE OF AMPS AND HP, See Catalog for more info ***

Overview

3-Phase Supply Voltage, 208 - 240V AC, NEMA 3R, Pump Panel Configuration, 3-Phase Output, Normal Duty: 40 Hp. Heavy Duty: 30 Hp. Normal Duty: 114 Amp. Heavy Duty: 88 Amp. H: 49" W: 32.36" D: 22.88" Weight: 320Lbs., Includes Standard: NEMA/UL 3R Enclosure, ABB Advanced Keypad on Door, Service Entrance Rated, Lightning/Surge Protection, 22mm Pilot Devices (Including 5k Speed Pot, Hand/Off/Auto Selector Switch, Pilot Lights: Drive Ready, Drive Run, Drive Fault), CPT W/ Extra 100va, and Condensation Heater In The Cabinet. *** SINGLE PHASE INPUT CAPABLE, 50% DERATE OF AMPS AND HP, See Catalog for more info ***
ABB machinery drives are designed to meet the requirements of an extensive range of machinery applications. The drives are ideal for food and beverage, material handling, lifting, textile, printing, rubber and plastics, and woodworking applications.
Also known as: ACS550-PD-114A-2+C192, ABBACS550PD114A2PP

Specifications

Phase: 3
Horsepower: 30, 40
Volts AC: 240, 208
Type: Irrigation Drive
Family / Style: ACS550
Phase: 3
Volts AC: 240, 208
Family / Style: ACS550
Horsepower: 30, 40
Type: Irrigation Drive

Customer Reviews

No reviews for this product
(0)