TB TYZ28M CABLE TIE 50LB 14IN AQUAM

Item #: 0105591

Cat #: TYZ28M

UPC: 786210856421

$ 6.48 EA
Company wide:
0 in stock
Documents & Guides
THB TYZ28M CABLE TIE 50LB 14

Overview

THB TYZ28M CABLE TIE 50LB 14

When strength, aesthetics, reliability and performance are required, knowledgeable professionals turn to the original and the best source for cable ties and accessories. Ty-Rap and Catamount fastening systems include a full range or cable ties, identification ties, clamps, mounting bases, harnessing aids and installing tools.

Also known as: 786210856421, TYZ28M, THBTYZ28M

Specifications

Color: Aqua
Material: Fluoropolymer
Width: 0.180 in
Weight Capacity: 50 lbs
Diameter: 4 in
Length: 14.190 in
Color: Aqua
Width: 0.180 in
Diameter: 4 in
Material: Fluoropolymer
Weight Capacity: 50 lbs
Length: 14.190 in