0.5A, 1P, 277/480V, 48VDC 10 kAIC, C-Curve, UL 489

Item #: 0105586

Cat #: FAZ-C0.5/1-NA-SP

UPC: 015081636611

$ 65.36 EA
Company wide:
0 in stock
Documents & Guides
0.5 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489.

Overview

0.5 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489.
Also known as: 015081636611, FAZ-C0.5/1-NA-SP, CUTFAZC0.51NASP

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 0.500
Type: Trip Curve C
Family / Style: FAZ-NA
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Amps: 0.500
Family / Style: FAZ-NA
Volts AC: 277
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA