15 Amp, Definite Purpose Starter, 24V Coil

Item #: 0105584

Cat #: A27CNC15T016

UPC: 782116911714

$ 631.04 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, Definite Purpose, Non-Reversing Starter, 600V Rated, 3-Phase Magnetic, Thermal Overload Relay, Full Load Amp Range: 10 - 16 FLA (Full Load Amps). 24 VAC/ 50/60 Hz Coil.

Overview

15 Amp, Definite Purpose, Non-Reversing Starter, 600V Rated, 3-Phase Magnetic, Thermal Overload Relay, Full Load Amp Range: 10 - 16 FLA (Full Load Amps). 24 VAC/ 50/60 Hz Coil.
Also known as: 782116911714, A27CNC15T016, CUTA27CNC15T016

Specifications

Phase: 3
Poles: 3
Volts AC Control: 24
Mounting: Surface
Amps: 15
Volts AC: 600
Amps Range: 10 - 16
Phase: 3
Volts AC Control: 24
Amps: 15
Amps Range: 10 - 16
Poles: 3
Mounting: Surface
Volts AC: 600