ETN XTCE009B10Y IEC Full Voltage No

Item #: 0105533

Cat #: XTCE009B10Y

UPC:

$ 73.64 EA
Company wide:
0 in stock
Documents & Guides
ETN XTCE009B10Y

Overview

ETN XTCE009B10Y
Also known as: XTCE009B10Y, CUTXTCE009B10Y

Specifications

Mounting: Panel, DIN Rail
Poles: 3
Volts AC: 600
Amps: 9
Size: 45 mm
Mounting: Panel, DIN Rail
Volts AC: 600
Size: 45 mm
Poles: 3
Amps: 9