Meter Base, 320A, 600VAC, 7 Jaw, 3PH, OH/UG, Ringless, Lever Bypass

Item #: 0105468

Cat #: U4911XBL

UPC: 784572260252

$ 822.46 EA
Company wide:
0 in stock
Documents & Guides
Meter Socket, 320 Amp, 7 Terminal, Ringless, 600 Volt AC, 3-Phase, 4 Wire, NEMA 3R, Surface Mount, Lever Bypass, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Socket, 320 Amp, 7 Terminal, Ringless, 600 Volt AC, 3-Phase, 4 Wire, NEMA 3R, Surface Mount, Lever Bypass, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784572260252, U4911XBL, MLBU4911XBL

Specifications

Amps: 320
Phase: 3
Mounting: Surface
Jaws: 7
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 320
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Phase: 3
Jaws: 7
Sockets: 1
IP/NEMA Rating: NEMA 3R