ETN BR2020BC100M

Item #: 0105443

Cat #: 84MCASTGGX1000

UPC: 077680130389

$ 6.35 FT
Company wide:
0 in stock
Documents & Guides

Overview

84MCAWGRDX1000

8-4 MC LITE BK RD BE WE #10SOL GN 1000FT REEL

Also known as: 077680130389, 84MCASTGGX1000

Specifications

Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Gauge: 8 AWG
Stranding: Stranded
Length: 1000 ft
Jacket: Aluminum
Conductors: 4
Stranding: Stranded
Material: Copper
Volts AC: 600
Gauge: 8 AWG