Power Distribution Terminal Block, 3P, 600V, 310A

Item #: 0105409

Cat #: CH16323-3

UPC: 782114180501

$ 267.10 EA
Company wide:
0 in stock
Documents & Guides
Power Distribution Terminal Block, 3-Pole, 600 Volt, 310 Amp, 350kcmil-6cu/al Line, (6) 4-14cu/8al Load

Overview

Power Distribution Terminal Block, 3-Pole, 600 Volt, 310 Amp, 350kcmil-6cu/al Line, (6) 4-14cu/8al Load
Also known as: 782114180501, CH16323-3, CUTCH163233

Specifications

Poles: 3
Amps: 310
Volts AC: 600
Poles: 3
Volts AC: 600
Amps: 310