Breaker, 25A, Bolt-On, 480/277VAC, 2P, Molded Case

Item #: 0105369

Cat #: EGS2025FFG

UPC: 786685018799

$ 1403.13 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, 25 Amp, 2-Pole, 600Y/347 Volts, 85 kAIC at 240 Volts, 40 kAIC at 415 Volts, 35 kAIC at 480 Volts, 22 kAIC at 600Y/347 Volts, Line/Load Standard with Metric Mounting Hardware, Fixed Thermal/Magnetic

Overview

Breaker, Molded Case, 25 Amp, 2-Pole, 600Y/347 Volts, 85 kAIC at 240 Volts, 40 kAIC at 415 Volts, 35 kAIC at 480 Volts, 22 kAIC at 600Y/347 Volts, Line/Load Standard with Metric Mounting Hardware, Fixed Thermal/Magnetic
Also known as: 786685018799, EGS2025FFG, CUTEGS2025FFG

Specifications

Poles: 2
Amps: 25
Volts AC: 347, 600Y
Interrupt Rating AC: 22 kA
Poles: 2
Volts AC: 347, 600Y
Amps: 25
Interrupt Rating AC: 22 kA