E-CURB Diameter Round, 6", Gray

Item #: 0105327

Cat #: F1350GR

UPC:

$ 67.93 EA
Company wide:
0 in stock
Documents & Guides
E-CURB Diameter Round, 6 inch, Gray, 3-Pack

Overview

E-CURB Diameter Round, 6 inch, Gray, 3-Pack
Also known as: F1350GR, CHMF1350

Specifications

Color: Gray
Diameter: 6 in
Color: Gray
Diameter: 6 in