TFMR 3PH 15KVA 190/240-400Y231

Item #: 0105294

Cat #: T379083S

UPC: 047503166000

$ 4431.43 EA
Company wide:
0 in stock
15 kVA Dry Type Distribution TFR

Overview

15 kVA Dry Type Distribution TFR
Also known as: 047503166000, T379083S, ACMT379083S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 15kVA
Secondary Voltage: 231/400Y
Primary Voltage: 190/200/220/240 Delta
Phase: 3
Volt Amps: 15kVA
Primary Voltage: 190/200/220/240 Delta
Type: Dry Type Transformer
Secondary Voltage: 231/400Y