Conduit Body, Type: LR, Size: 1/2", Cover/Gasket, Aluminum

Item #: 0105271

Cat #: LR50TA

UPC: 781381481502

$ 13.30 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LR, Size: 1/2 Inch, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: LR, Size: 1/2 Inch, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381481502, LR50TA, APPLR50TA

Specifications

Type: Type LR
Material: Aluminum
Hub Diameter: 1/2 in
Type: Type LR
Hub Diameter: 1/2 in
Material: Aluminum