2
more

Breaker, Molded Case, 60A, 3P, 600V, 250 VDC, 35 kAIC, Type FD
Item #: 0105268
Cat #: FD3060BP10
UPC: 786685020822
$ 2452.11 EA
Company wide:
0
in stock
Documents & Guides
60 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type FD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only. ***MUST BE ORDERED IN QTY'S OF 10***
Overview
60 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type FD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only. ***MUST BE ORDERED IN QTY'S OF 10***
Also known as: 786685020822, FD3060BP10, CUTFD3060BP10
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Amps: | 60 |
| Mounting: | Panel |
| Volts DC: | 250 |
| Amps: | 60 |
| Poles: | 3 |
| Volts AC: | 600 |