1
more

Breaker, Molded Case, CV Series, 3P, 100A, 240VAC, 65kAIC
Item #: 0105264
Cat #: CV3100X
UPC: 786685704661
$ 971.77 EA
Company wide:
0
in stock
Documents & Guides
Breaker, Molded Case, CV Series, 3-Pole, 100 Amp, 240 Volt AC, 65 kAIC
Overview
Breaker, Molded Case, CV Series, 3-Pole, 100 Amp, 240 Volt AC, 65 kAIC
Type CV Molded Case Circuit Breaker Catalog#:CV3100X Type CV Molded Case Circuit Breaker, Three-pole, 100A, 65 kAIC, #4/0 kcmil maximum load terminals
Also known as: 786685704661, CV3100X, CUTCV3100X
Specifications
| Poles: | 3 |
| Amps: | 100 |
| Poles: | 3 |
| Amps: | 100 |