Lid for Underground Enclosure, Marking: "Traffic Signal", Tier 15, 13 x 24", Polymer Concrete

Item #: 0105113

Cat #: 13244612

UPC:

$ 454.15 EA
Company wide:
0 in stock
Documents & Guides
Lid for Underground Enclosure, Marking: "Traffic Signal", Tier 15, 13 x 24 Inch, Polymer Concrete

Overview

Lid for Underground Enclosure, Marking: "Traffic Signal", Tier 15, 13 x 24 Inch, Polymer Concrete

Cover comes standard with permanent markings for manufacturer, load rating, model size and manufacturing location.

Also known as: 13244612, OLD13244612

Specifications

Material: Polymer Concrete
Depth: 13 in
Height: 24 in
Material: Polymer Concrete
Height: 24 in
Depth: 13 in