Decora Wallplate, 1-Gang, Steel, Brown Wrinkle

Item #: 0105085
Cat #: 98401
UPC: 095327984010
$ 1.06 EA
Company wide:
0 in stock
Documents & Guides
Wall Plate, 1-Gang, Decora, Steel, Brown Wrinkle

Overview

Wall Plate, 1-Gang, Decora, Steel, Brown Wrinkle
Also known as: 095327984010, 98401, MUL98401

Specifications

Color: Brown
Mounting: Device
Size: Standard
Type: GFCI, Decora
Gangs: 1
Material: Steel
Color: Brown
Size: Standard
Gangs: 1
Mounting: Device
Type: GFCI, Decora
Material: Steel

Customer Reviews

No reviews for this product
(0)