2P3W, 30A 125V, L5-30P, Black & White Nylon

Item #: 0105077

Cat #: HBL2611

UPC: 783585038735

Company wide:
0 in stock

Overview

HBL2611

The 30 Amp Twist-Lock Male Plug is an industrial-grade locking device designed for secure and reliable electrical connections. With a 30A 125V rating, this plug is ideal for heavy-duty applications. It features a 2-pole, 3-wire grounding system (L5-30P) and a screw terminal for easy and secure wiring. The Twist-Lock® mechanism ensures a firm connection, preventing accidental disconnections and enhancing safety. The plug comes in a durable black and white design, making it suitable for various industrial environments. Whether you're working in a commercial setting or a demanding industrial site, the 30 Amp Twist-Lock Male Plug provides the reliability and performance you need.

Also known as: 783585038735, HBL2611, KELHBL2611

Features & Benefits

  • Enhanced cord grip design minimizes strain on terminations
  • Funnel-shaped, clear wire entry simplifies the termination process
  • Built-in dust shield safeguards the wiring chamber from dust and contaminants.

Specifications

Color: Black, White
Material: Brass
Color: Black, White
Material: Brass