Locking Connector, 30A, 125V, L5-30R, 2P3W

Item #: 0105076

Cat #: HBL2613

UPC: 783585038766

Company wide:
0 in stock
Locking Connector, 30A, 125V, L5-30R, 2P3W, Black/White, Nylon, .36" - .93" Cord Range

Overview

Locking Connector, 30A, 125V, L5-30R, 2P3W, Black/White, Nylon, .36" - .93" Cord Range

The Hubbell HUBHBL2613 Twist-Lock® connector features a superior cord grip design protects terminations from excess strain and a clear, funnel shaped wire entry makes for ease of termination. The integral dust shield protects wiring chamber from dust or contaminants.

Also known as: 783585038766, HBL2613, KELHBL2613

Features & Benefits

  • Superior cord grip design protects terminations from excess strain.
  • Clear, funnel shaped wire entry for ease of termination.
  • Integral dust shield protects wiring chamber from dust or contaminants.

Specifications

Type: Grounding, Connector
Color: Gray, Black/White
Amps: 30
Volts AC: 125
Material: Nylon
Type: Grounding, Connector
Amps: 30
Material: Nylon
Color: Gray, Black/White
Volts AC: 125