Claro Acc 4-way Switch-ca-4ps-Light Almond

Item #: 0105062

Cat #: CA-4PS-LA

UPC: 784276016391

$ 25.38 EA
Company wide:
9 in stock
Documents & Guides
Claro General Purpose Switching Of All Light Sources And Motor Loads, 4-way In Light Almond

Overview

Claro General Purpose Switching Of All Light Sources And Motor Loads, 4-way In Light Almond

Claro general purpose switching of all light sources and motor loads, 4-way in light almond

Also known as: 784276016391, CA-4PS-LA, LUTCA4PSLA

Specifications

Type: 3-Way
Color: Light Almond
Wattage: 600
Volts AC: 120
Mounting: Box
Amps: 15
Light Technology: Halogen
Type: 3-Way
Wattage: 600
Mounting: Box
Light Technology: Halogen
Color: Light Almond
Volts AC: 120
Amps: 15