ABB S202UDC-K30 S200UDC MCB 2P K 30

Item #: 0105009

Cat #: S202UDC-K30

UPC: 016779825294

Company wide:
0 in stock
Documents & Guides
AB S202UDCK30 S200UDC MCB 2P

Overview

AB S202UDCK30 S200UDC MCB 2P
Also known as: 016779825294, S202UDC-K30, ABBS202UDCK30

Specifications

Poles: 2
Volts DC: 125
Mounting: DIN Rail
Amps: 30
Type: Trip Curve K
Interrupt Rating DC: 14 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve K
Volts DC: 125
Amps: 30
Interrupt Rating DC: 14 kA