Duplex Receptacle, 20A, 125V, Palladium, 5-20R

Item #: 0105008

Cat #: SCR-20-PD

UPC: 027557266192

Company wide:
0 in stock
Documents & Guides
Duplex Receptacle, 20A, 125V, Palladium, 5-20R

Overview

Duplex Receptacle, 20A, 125V, Palladium, 5-20R
Also known as: 027557266192, SCR-20-PD, LUTSCR20PD

Specifications

Mounting: Insert
Amps: 20
Color: Palladium
Volts AC: 125
Mounting: Insert
Color: Palladium
Amps: 20
Volts AC: 125