ABB S202UDC-K10 S200UDC MCB 2P K 10

Item #: 0104987

Cat #: S202UDC-K10

UPC: 016779825232

$ 216.13 EA
Company wide:
0 in stock
Documents & Guides
AB S202UDCK10 S200UDC MCB 2P

Overview

AB S202UDCK10 S200UDC MCB 2P

System pro M compact S200UDC current limiting miniature circuit breakers are specially designed for DC applications in the scope of UL489.

Also known as: 016779825232, S202UDC-K10, ABBS202UDCK10

Specifications

Poles: 2
Amps: 10
Volts DC: 125
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating DC: 14 kA
Poles: 2
Volts DC: 125
Type: Trip Curve K
Amps: 10
Mounting: DIN Rail
Interrupt Rating DC: 14 kA