ABB S202UDC-K5 S200UDC MCB 2P K 5A

Item #: 0104963

Cat #: S202UDC-K5

UPC: 016779825201

Company wide:
0 in stock
Documents & Guides
AB S202UDCK5 S200UDC MCB 2P K

Overview

AB S202UDCK5 S200UDC MCB 2P K
Also known as: 016779825201, S202UDC-K5, ABBS202UDCK5

Specifications

Poles: 2
Amps: 5
Volts DC: 125
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating DC: 14 kA
Poles: 2
Volts DC: 125
Type: Trip Curve K
Amps: 5
Mounting: DIN Rail
Interrupt Rating DC: 14 kA