20A Hospital Grade Duplex Receptacle, 5-20R, Light Almond

Item #: 0104961

Cat #: TR63-HLA

UPC: 785007145175

$ 78.01 EA
Company wide:
0 in stock
Documents & Guides
20A Hospital Grade Duplex Receptacle, 5-20R, Light Almond

Overview

20A Hospital Grade Duplex Receptacle, 5-20R, Light Almond
Also known as: 785007145175, TR63-HLA, PASTR63HLA

Specifications

Color: Light Almond
Amps: 20
NEMA Configuration: 5-20R
Color: Light Almond
NEMA Configuration: 5-20R
Amps: 20