Lighting Transformer, Electronic, 120VAC Input, 24VAC Output, 60W

Item #: 0104941

Cat #: EN-2460-RB2

UPC: 790576262291

Company wide:
0 in stock
Documents & Guides
Lighting Transformer, Electronic Type, 120 Volt AC Input, 24 Volt AC Output, 1 x 60 Watt, Class 2

Overview

Lighting Transformer, Electronic Type, 120 Volt AC Input, 24 Volt AC Output, 1 x 60 Watt, Class 2

This class 2, UL & cUL listed enclosed electronic transformer is the perfect solution for wiring multiple low voltage fixtures. Class 2 transformers are intrinsically safer transformers because they are compartmentalized to allow no greater than 5 amps of current to be drawn on each compartment. Enclosure cover is easy to remove. Transformer has knockouts on three sides with clips for line voltage wiring. Secondary wiring for class 2 transformers do not require conduit sheathed cable or clamp wiring techniques. This transformer has a low minimum load requirement of 1W to allow the use of LED products. May be dimmed using an electronic low voltage dimmer.

Also known as: 790576262291, EN-2460-RB2, WACEN2460RB2

Specifications

Phase: 1
Wattage: 60
Secondary Voltage: 12
Primary Voltage: 120
Phase: 1
Secondary Voltage: 12
Wattage: 60
Primary Voltage: 120