Watt Hour Meter, 800 Amp, 2000 KWH, 208 Volt, 3 Phase

Item #: 0104914

Cat #: E20208800JKIT

UPC: 781798012764

Company wide:
0 in stock
Documents & Guides
Watt Hour Meter, 800 Amp, 2000 KWH, 208 Volt, 3 Phase

Overview

Watt Hour Meter, 800 Amp, 2000 KWH, 208 Volt, 3 Phase
Also known as: 781798012764, E20208800JKIT, EMNE20208800JKIT

Specifications

Phase: 3
Mounting: Surface
Amps: 800
Volts AC: 208
IP/NEMA Rating: NEMA 3R
Phase: 3
Amps: 800
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 208