Ladder Tray, Aluminum, 4" High, 12' Long, 12" Wide

Item #: 0104849

Cat #: 09-4A12B-S144-12

UPC: 800388058903

Company wide:
0 in stock
Documents & Guides
Ladder Type Cable Tray, Aluminum, 9" Rung Spacing, 4" High, 12' Long, 12" Wide, Nema Class 12B

Overview

Ladder Type Cable Tray, Aluminum, 9" Rung Spacing, 4" High, 12' Long, 12" Wide, Nema Class 12B

All ladders with solid rungs and trays with corrugated bottoms will support a 200 lb. concentrated load applied at the center of the tray in addition to the M-rated cable load without collapse.

Also known as: 800388058903, 09-4A12B-S144-12, CBF094A12BS14412

Specifications

Width: 12 in
Height: 4 in
Length: 12 ft
Material: Aluminum
Width: 12 in
Length: 12 ft
Height: 4 in
Material: Aluminum