MICRO-BATH, 35 TO 200C, 110V 50/60HZ

Item #: 0104824

Cat #: 6102-156

UPC: 095969127615

$ 7575.65 EA
Company wide:
0 in stock
Documents & Guides
Need portability and extreme stability. Hart Micro-Baths have both. We invented the Micro-Bath. While many have tried to replicate it they can't use the proprietary Hart Scientific controllers, so none of them deliver performance like a Hart bath. Micro-Baths can be used anywhere for any type of sensor. The 6102 weights less than 10 pounds with the fluid. It is smaller and lighter than most dry-wells, has a spill-proof lid, and easy to carry. Micro-Baths can even be transported with the fluid in them. Range: 35 degrees Celsius to 200 degrees Celsius (95 degrees Fahrenheit to 392 degrees Fahrenheit)

Overview

Need portability and extreme stability. Hart Micro-Baths have both. We invented the Micro-Bath. While many have tried to replicate it they can't use the proprietary Hart Scientific controllers, so none of them deliver performance like a Hart bath. Micro-Baths can be used anywhere for any type of sensor. The 6102 weights less than 10 pounds with the fluid. It is smaller and lighter than most dry-wells, has a spill-proof lid, and easy to carry. Micro-Baths can even be transported with the fluid in them. Range: 35 degrees Celsius to 200 degrees Celsius (95 degrees Fahrenheit to 392 degrees Fahrenheit)
Also known as: 095969127615, 6102-156, FLU6102156

Specifications

Standards: California Proposition 65
Standards: California Proposition 65