2
more

Breaker, 60A, 3P, 600V, 250 VDC, 65 kAIC, Type HFD CB
Item #: 0104823
Cat #: HFD3060BP10
UPC: 786685021003
$ 3343.10 EA
Company wide:
0
in stock
Documents & Guides
60 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only. ***MUST BE ORDERED IN QTY'S OF 10***
Overview
60 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only. ***MUST BE ORDERED IN QTY'S OF 10***
Also known as: 786685021003, HFD3060BP10, CUTHFD3060BP10
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Amps: | 60 |
| Interrupt Rating AC: | 65 kA |
| Mounting: | Panel |
| Volts DC: | 250 |
| Amps: | 60 |
| Poles: | 3 |
| Volts AC: | 600 |
| Interrupt Rating AC: | 65 kA |