TEL CAB FLUSH COVER 36X24

Item #: 0104820

Cat #: 3624 TCF

UPC: 782051365108

$ 635.02 EA
Company wide:
0 in stock
Documents & Guides
TEL CAB FLUSH COVER 36X24

Overview

TEL CAB FLUSH COVER 36X24
Also known as: 782051365108, 3624 TCF, CIR3624TCF

Specifications

Width: 24 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 36 in
Width: 24 in
Color: Gray
Height: 36 in
IP/NEMA Rating: NEMA 1
Material: Steel