Wallpack, LED, 43W, 120-277V, Black

Item #: 0104783

Cat #: WPM43LED

UPC: 765364010781

$ 347.84 EA
Company wide:
2 in stock
Documents & Guides
LED Wallpack, 44.19W, 4668K, Lumens: 4584, Dimensions: 6.25" x 9.29" x 8.93", Multi-Volt. Color: Black. Life: 200,000 Hours. Replaces up to 175W MH. DLC Compliant. Made in USA

Overview

LED Wallpack, 44.19W, 4668K, Lumens: 4584, Dimensions: 6.25" x 9.29" x 8.93", Multi-Volt. Color: Black. Life: 200,000 Hours. Replaces up to 175W MH. DLC Compliant. Made in USA

Manufactured with high density, 100% pure aluminum ingot that results in greater durability and better thermal conductivity, and producing up to 142 lumens per watt, the Alpha Series is engineered to utilize current and future LED technology. These patented designs with labor saving features retain a familiar form with attractive architectural styling and external airflow fins.

Also known as: 765364010781, WPM43LED, ATAWPM43LED

Specifications

Type: Wallpack
Color Temperature: 4700 (Cool White)
Color: Black
Wattage: 43.500
Light Technology: LED
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Type: Wallpack
Color: Black
Light Technology: LED
Standards: DLC Listed (Standard)
Color Temperature: 4700 (Cool White)
Wattage: 43.500
Volts AC Range: 120 - 277