Wallpack, LED, 13W, 120-277V, Bronze

Item #: 0104781

Cat #: WPS13LED

UPC: 765364010804

$ 262.25 EA
Company wide:
0 in stock
Documents & Guides
LED Wallpack, 12.95W, 4381K, Lumens: 1570, Dimensions: 6.28" x 6.29" x 7.08", Multi-Volt. Color: Bronze. Replaces up to 70W MH. Life: 200,000 Hours. DLC Compliant. Made in USA

Overview

LED Wallpack, 12.95W, 4381K, Lumens: 1570, Dimensions: 6.28" x 6.29" x 7.08", Multi-Volt. Color: Bronze. Replaces up to 70W MH. Life: 200,000 Hours. DLC Compliant. Made in USA
Also known as: 765364010804, WPS13LED, ATAWPS13LED

Specifications

Color Temperature: 4400 (Cool White)
Type: Wallpack
Color: Bronze
Wattage: 12.650
Light Technology: LED
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Color Temperature: 4400 (Cool White)
Color: Bronze
Light Technology: LED
Standards: DLC Listed (Standard)
Type: Wallpack
Wattage: 12.650
Volts AC Range: 120 - 277