75W PL Socket GX23 GX23-2 Horizontal Screw

Item #: 0104723

Cat #: 90-1544

UPC: 045923915444

Company wide:
0 in stock
Documents & Guides
Horizontal Screw Down Socket; 2-Pin Lamps; GX23 And GX23-2 Base For: CF13DS And CF13DD; 75W; 600V

Overview

Horizontal Screw Down Socket; 2-Pin Lamps; GX23 And GX23-2 Base For: CF13DS And CF13DD; 75W; 600V
Also known as: 045923915444, 90-1544, SAT901544

Specifications

Wattage: 75
Volts AC: 600
Light Technology: Fluorescent
Wattage: 75
Light Technology: Fluorescent
Volts AC: 600